Motion
D-1212-FBPO
O-ring - 3/4 in Hose ID, Female
Mi Item #10916836
MFR #D-1212-FBPO
Price$37.07/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 3/4 in Hose ID, Female
Mi Item #10916836
MFR #D-1212-FBPO

Mfr description
D-1212-FBPO BSP FEMALE 60 DG R1AT-R2AT-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.07/pc

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hex Body
    1.2598 in
  • Hex Size
    32 mm
  • Hose Cut-Off Factor
    0.8110 in, 20.62 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4-14
  • Weight
    0.50 lb
  • Width
    1.2600 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Catalog Number
    D-1212-FBPO
  • Manufacturer Compatibility
    Alfagomma
  • Manufacturer Upc Number
    822353086827
  • Mating Angle
    60 °
  • Port Gender
    Female
  • Product Types
    Swivel
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Style
    Swivel
  • Swivel
    Swivel
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • UPC_NO
    822353086827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)