Overview
Mfr description
D-1212-FJ45 45 DG JIC 37 DG R1AT R2AT R1
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353082898
- Product Types45° JIC Female Swivel 37° Seat
- UPC_NO822353082898
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data