Overview
Mfr description
D-1212-FJ9M 90 DG JIC 37 DG R1AT-R2AT-R1
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353083147
- Product Types90º JIC Female Swivel 37º Seat Medium Drop
- UPC_NO822353083147
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data