Overview
Mfr description
D-1212-FNPR NPTF FEMALE RIGID R1/R2/R12
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353117293
- UPC_NO822353117293
- TypeNPTF Female Rigid
- Weight0.58 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data