Motion
D-1212-FOFS
Hose End - 3/4 in Hose ID, Female
Mi Item #10916847
MFR #D-1212-FOFS
Price$43.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Female
Mi Item #10916847
MFR #D-1212-FOFS

Mfr description
D-1212-FOFS ORFS FOR R1AT-R2AT-R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.86/pc

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hex Body
    1.4173 in
  • Hex Size
    36 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    1-3/16-12
  • Weight
    0.74 lb
  • Width
    1.4173 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Coupling Connection Type
    Female
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Upc Number
    822353083550
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    ORFS Female
  • UPC_NO
    822353083550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)