Overview
Mfr description
D-1212-MNPS MALE NPTF SWIVEL FOR R1/R2/R
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeMale
- Manufacturer Upc Number822353117255
- UPC_NO822353117255
- Weight0.55 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data