Specifications
Dimensions
- Weight0.55 lb
Details
- Connection TypeMale
- Manufacturer Upc Number822353083390
- Product TypesSAE Male O-Ring Boss
- TypeSAE Male O-Ring Boss
- UPC_NO822353083390
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)