Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353083154
- Product Types90º JIC Female Swivel 37º Seat Medium Drop
- UPC_NO822353083154
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)