Motion
D-1216-C61S
D-1216-C61S 3/4 in. Hose ID Size and 1.75 in. Q Flange O-Ring Flange SAE J518 Code 61 Straight
MI ITEM #10916864
MFR #D-1216-C61S
List Price$65.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-1216-C61S 3/4 in. Hose ID Size and 1.75 in. Q Flange O-Ring Flange SAE J518 Code 61 Straight
MI ITEM #10916864
MFR #D-1216-C61S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.98/pc for your price

Overview

Mfr description
D-1216-C61S FLANGE CODE 61 R1AT-R2AT-R12

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Flange
  • Manufacturer Upc Number
    822353084649
  • UPC_NO
    822353084649
  • Standards Met
    SAE J518
  • Type
    O-Ring Flange SAE J518 Code 61 Straight
  • Weight
    0.80 lb
  • Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text