Overview
Mfr description
D-1216-FBPO BSP FEMALE 60 DG R1AT-R2AT-R
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353086834
- UPC_NO822353086834
- Weight0.65 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data