Motion
D-1230-FMOL
D-1230-FMOL 19.0 mm Hose ID Size and M30x2 F Thread Size (mmxTPmm) Metric Swivel Female O-Ring 24º Seat Din. 3865 - Light
MI ITEM #10916886
MFR #D-1230-FMOL
List Price$41.82/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-1230-FMOL 19.0 mm Hose ID Size and M30x2 F Thread Size (mmxTPmm) Metric Swivel Female O-Ring 24º Seat Din. 3865 - Light
MI ITEM #10916886
MFR #D-1230-FMOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.82/pc for your price

Overview

Mfr description
D-1230-FMOL METRIC SWIVEL R1AT-R2AT-R12

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353085882
  • UPC_NO
    822353085882
  • Standards Met
    DIN 3865
  • Weight
    0.62 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought