Specifications
Dimensions
- Weight0.65 lb
Details
- Connection TypeMale
- Manufacturer Upc Number822353085028
- Product TypesMetric Male 24º Seat DIN 3861 - Heavy
- UPC_NO822353085028
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)