Motion
D-1612-FOFS
Hose End - 1 in Hose ID, Female
Mi Item #10916921
MFR #D-1612-FOFS
Price$71.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID, Female
Mi Item #10916921
MFR #D-1612-FOFS

Mfr description
D-1612-FOFS ORFS FOR R1AT-R1AT-R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.14/pc

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1-3/16-12
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-3/16-12
  • Weight
    1.12 lbs
  • Width
    1.2600 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Catalog Number
    D-1612-FOFS
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    ORFS Female
  • UPC_NO
    822353174449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)