Motion
D-1616-C619
90 Flange Code 61 R1AT-R2AT-R12
MI ITEM #10916926
MFR #D-1616-C619
Price$97.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Flange Code 61 R1AT-R2AT-R12
MI ITEM #10916926
MFR #D-1616-C619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.63/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    1.31 lb

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353084861
  • Maximum Operating Pressure
    5000 psi
  • Product Types
    90° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353084861
  • Working Pressure
    5000 psi

Overview

Mfr description
D-1616-C619 90 FLANGE CDE 61 R1AT-R2AT-R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought