Specifications
Dimensions
- Angle90 °
Details
- ConfigurationLong Drop Elbow
- Connection 1 Short NameCode 61 Flange
- Connection TypeCode 61 Flange
- End 1 StyleCode 61 Flange
- Fitting TypeCode 61 Flange
- Style90 °Elbow
- Thread StandardCode 61 Flange
- Thread TypeCode 61 Flange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)