Motion
D-1616-C61S
Hose End - 1 in Hose ID
Mi Item #10916928
MFR #D-1616-C61S
Price$71.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID
Mi Item #10916928
MFR #D-1616-C61S

Mfr description
D-1616-C61S FLANGE CODE 61 R1AT-R2AT-R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.36/pc

Specifications

Dimensions

  • Dash Size
    16
  • Hose Cut-Off Factor
    2.0200 in, 51.29 mm
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    1.18 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Code 61 Flange
  • Connection Type
    Code 61 Flange
  • Coupling Connection Type
    Flange
  • End 1 Style
    Code 61 Flange
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 61 Flange
  • Manufacturer Upc Number
    822353084656
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi, 344.7 bar
  • Seal Type
    Code 61 Flange
  • Standards Met
    SAE J518
  • Style
    Straight
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    O-Ring Flange SAE J518 Code 61 Straight
  • UPC_NO
    822353084656
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)