Motion
D-1616-FBPO
O-ring - 1 in Hose ID, Female
MI ITEM #10916933
MFR #D-1616-FBPO
Price$57.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 1 in Hose ID, Female
MI ITEM #10916933
MFR #D-1616-FBPO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.62/pc

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hex Body
    1.4961 in
  • Hex Size
    38 mm
  • Hose Cut-Off Factor
    0.9410 in, 23.89 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-11
  • Weight
    0.87 lb
  • Width
    1.4961 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Catalog Number
    D-1616-FBPO
  • Manufacturer Compatibility
    Alfagomma
  • Manufacturer Upc Number
    822353086841
  • Mating Angle
    60 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Style
    Swivel
  • Swivel
    Swivel
  • Thread Angle
    55 °
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • UPC_NO
    822353086841

Overview

Mfr description
D-1616-FBPO BSP FEMALE 60 DG R1AT-R2AT-R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought