Overview
Mfr description
D-1616-FO9L 90 DG ORFS FEM SWIVEL LONG
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353119549
- Product Types90º ORFS Female - ISO 12151-1 Long Drop
- UPC_NO822353119549
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data