Overview
Mfr description
D-1616-FOFS ORFS FOR R1AT-R2AT-R12
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353083574
- UPC_NO822353083574
- TypeORFS Female
- Weight1.16 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data