Overview
Mfr description
D-1616-MNPS ALFACRIMP NPTF SWIVEL
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeMale
- Manufacturer Upc Number822353113431
- UPC_NO822353113431
- Weight1.06 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data