Motion
D-1620-C614
45 Flange Code 61 R1AT-R2AT-R12
Mi Item #10916954
MFR #D-1620-C614
Price$114.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45 Flange Code 61 R1AT-R2AT-R12
Mi Item #10916954
MFR #D-1620-C614

Mfr description
D-1620-C614 45 FLANGE CDE 61 R1AT-R2AT-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.47/pc

Specifications

Dimensions

  • Angle
    45 º

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353084779
  • Maximum Operating Pressure
    4000 psi
  • Product Types
    45° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353084779
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)