Motion
D-1620-C619
90 Flange Code 61 R1AT-R2AT-R12
MI ITEM #10916956
MFR #D-1620-C619
Price$123.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Flange Code 61 R1AT-R2AT-R12
MI ITEM #10916956
MFR #D-1620-C619

Mfr description
D-1620-C619 90 FLANGE CDE 61 R1AT-R2AT-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.42/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    1.45 lb

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353084878
  • Maximum Operating Pressure
    4000 psi
  • Product Types
    90° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353084878
  • Working Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)