Motion
D-1620-FBO9
90º BSP Female R1AT-R2AT-R12
Mi Item #10916959
MFR #D-1620-FBO9
Price$220.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90º BSP Female R1AT-R2AT-R12
Mi Item #10916959
MFR #D-1620-FBO9

Mfr description
D-1620-FBO9 90 DG BSP FEMALE R1AT-R2AT-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.49/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    1.98 lb

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353086438
  • Product Types
    90° BSP O-Ring Female Swivel 60° Cone
  • UPC_NO
    822353086438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)