Motion
D-1620-FOFS
Hose End - 1 in Hose ID
Mi Item #10916963
MFR #D-1620-FOFS
Price$111.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID
Mi Item #10916963
MFR #D-1620-FOFS

Mfr description
D-1620-FOFS ORFS FOR R1AT-R1AT-R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.66/pc

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hex Body
    1.6142 in
  • Hex Size
    41 mm
  • Hose Cut-Off Factor
    50.39 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-11/16-12
  • Weight
    1.49 lbs
  • Width
    1.6140 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    Female
  • End 1 Style
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Catalog Number
    D-1620-FOFS
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Thread Standard
    ORFS
  • Thread Type
    Female
  • Type
    ORFS Female
  • UPC_NO
    82235317445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)