Overview
Mfr description
D-1636-FM9L 90 DG METRIC FEM R1AT-R2AT-R
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353085653
- Product Types90° Metric O-Ring Female Swivel 24° Seat DIN 3865 - Light
- UPC_NO822353085653
- Weight1.29 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data