Overview
Mfr description
D-1636-MMSL METRIC MALE R1AT-R2AT-R12
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353086094
- Product TypesMetric Male 24º Seat DIN 3853 - Light
- UPC_NO822353086094
- Weight0.85 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data