Motion
D-2020-C616
60º O-Ring Flange Code 61 R1R2R12
MI ITEM #10917051
MFR #D-2020-C616
Price$197.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60º O-Ring Flange Code 61 R1R2R12
MI ITEM #10917051
MFR #D-2020-C616

Mfr description
D-2020-C616 60 DG O-RING FLG CD 61 R1R2R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.09/pc

Specifications

Dimensions

  • Angle
    60 º
  • Weight
    2.18 lb

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353119969
  • Maximum Operating Pressure
    4000 psi
  • Product Types
    60° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353119969
  • Working Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)