Motion
D-2020-FBPO
O-ring - 1-1/4 in Hose ID, Female
MI ITEM #10917059
MFR #D-2020-FBPO
Price$115.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 1-1/4 in Hose ID, Female
MI ITEM #10917059
MFR #D-2020-FBPO

Mfr description
D-2020-FBPO BSP FEMALE 60 DG R1AT-R2AT-R
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.89/pc

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • End 2 Size
    1.2500 in
  • Hex Body
    1.9685 in
  • Hex Size
    50 mm
  • Hose Cut-Off Factor
    1.2600 in, 32 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1.2500 in
  • Thread Size
    1-1/4-11
  • Weight
    1.48 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Upc Number
    822353086865
  • Mating Angle
    60 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Style
    Swivel
  • Swivel
    Swivel
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • UPC_NO
    822353086865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)