Overview
Mfr description
D-2020-FJ45 45 DG JIC 37 DG R1AT-R2AT-R1
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353082966
- Product Types45° JIC Female Swivel 37° Seat
- UPC_NO822353082966
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data