Motion
D-2020-MNPT
Hose End - 1-1/4 in Hose ID, Male
MI ITEM #10917071
MFR #D-2020-MNPT
Price$89.90/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/4 in Hose ID, Male
MI ITEM #10917071
MFR #D-2020-MNPT

Mfr description
D-2020-MNPT NPTF FOR R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.90/pc

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • Hex Body
    1.8100 in
  • Hex Size
    1.8100 in
  • Hose Cut-Off Factor
    1.9290 in, 49 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1.2500 in
  • Thread Size
    1-1/4-11-1/2 NPTF
  • Weight
    1.40 lbs
  • Width
    1.8100 in

Details

  • Additional Details
    One-Piece Design
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Mating Angle
    60 °
  • Seated Angle
    60 °
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF
  • UPC_NO
    822353082492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)