Motion
D-2024-C619
D-2024-C619 1 1/4 in. Hose ID Size and 2.38 in. Q Flange 90º O-Ring Flange SAE J518 Code 61
MI ITEM #10917076
MFR #D-2024-C619
List Price$203.26/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-2024-C619 1 1/4 in. Hose ID Size and 2.38 in. Q Flange 90º O-Ring Flange SAE J518 Code 61
MI ITEM #10917076
MFR #D-2024-C619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.26/pc for your price

Overview

Mfr description
D-2024-C619 90 FLANGE CDE 61 R1AT-R2AT-R

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353084892
  • Product Types
    90° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353084892
  • Weight
    1.98 lb
  • Working Pressure
    3000 psi
  • Maximum Operating Pressure
    3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought