Motion
D-2024-C61S
Hose End - 1-1/4 in Hose ID
MI ITEM #10917077
MFR #D-2024-C61S
Price$144.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/4 in Hose ID
MI ITEM #10917077
MFR #D-2024-C61S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.06/pc

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    2.3800 in
  • Flange Diameter
    2.3800 in, 60.29 mm
  • Hose Cut-Off Factor
    2.3000 in, 58.50 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • SAE Size
    -20
  • Size
    2.3800 in
  • Weight
    1.61 lb

Details

  • Application
    Hydraulics
  • Compatible Hose Series
    D
  • Configuration
    Straight
  • Connection 1 Short Name
    Code 61 Flange
  • Connection Type
    Flange
  • Coupling Connection Type
    Flange
  • End 1 Style
    Flange
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 61 Flange
  • Manufacturer Upc Number
    822353084687
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    3000 psi, 206.8 bar
  • Product Types
    Flange
  • Standards Met
    SAE J518
  • Style
    Straight
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Flange
  • Type
    O-Ring Flange SAE J518 Code 61 Straight
  • UPC_NO
    822353084687
  • Working Pressure
    3000 psi

Overview

Mfr description
D-2024-C61S FLANGE CODE 61 R1AT-R2AT-R12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought