Motion
D-2024-FBPO
O-ring - 1-1/4 in Hose ID, Female
MI ITEM #10917080
MFR #D-2024-FBPO
Price$193.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 1-1/4 in Hose ID, Female
MI ITEM #10917080
MFR #D-2024-FBPO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.19/pc

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • End 2 Size
    1.5000 in
  • Hose Cut-Off Factor
    1.6500 in, 41.89 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • SAE Size
    -20
  • Size
    1.2500 in
  • Thread Size
    1-1/2-11
  • Weight
    1.82 lb
  • Width
    2.1700 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Catalog Number
    D-2024-FBPO
  • Manufacturer Compatibility
    Alfagomma
  • Manufacturer Upc Number
    822353086872
  • Mating Angle
    60 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Style
    Swivel
  • Swivel
    Swivel
  • Thread Angle
    55 °
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • UPC_NO
    822353086872

Overview

Mfr description
D-2024-FBPO BSP FEMALE 60 DG R1AT-R2AT-R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought