Motion
D-2045-FMOL
O-ring - 1-1/4 in Hose ID, Female
Mi Item #10917087
MFR #D-2045-FMOL
Price$110.43/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 1-1/4 in Hose ID, Female
Mi Item #10917087
MFR #D-2045-FMOL

Mfr description
D-2045-FMOL METRIC SWIVEL R1AT-R2AT-R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.43/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.3780 in
  • Dash Size
    20
  • Hex Body
    1.8100 in
  • Hex Size
    1.8100 in
  • Hose Cut-Off Factor
    40 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Thread Size
    M45x2
  • Weight
    1.38 lb
  • Width
    1.8100 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric 24° Light
  • Coupling Connection Type
    Female
  • End 1 Style
    DIN Metric 24° Light
  • End Gender
    Female
  • Manufacturer Upc Number
    822353085905
  • Mating Angle
    24 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Standards Met
    DIN 3865
  • Style
    Swivel
  • Swivel
    Swivel
  • Thread Standard
    Metric
  • Thread Type
    DIN Metric 24 °Light
  • UPC_NO
    822353085905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)