Specifications
Dimensions
- Angle45 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353085554
- Product Types45° Metric O-Ring Female Swivel 24° Seat DIN 3865 - Heavy
- UPC_NO822353085554
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)