Motion
D-2052-FM9H
90º Metric Female R1AT-R2AT-R12
Mi Item #10917090
MFR #D-2052-FM9H
Price$251.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90º Metric Female R1AT-R2AT-R12
Mi Item #10917090
MFR #D-2052-FM9H

Mfr description
D-2052-FM9H 90 DG METRIC FEM R1AT-R2AT-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.88/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    2.59 lb

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353085790
  • Product Types
    90° Metric O-Ring Female Swivel 24° Seat DIN 3865 - Heavy
  • UPC_NO
    822353085790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)