Motion
D-2052-FMOH
D-2052-FMOH 31.8 mm Hose ID Size and M52x2 F Thread Size (mmxTPmm) Metric Swivel Female O-Ring 24º Seat Din. 3865 - Heavy
MI ITEM #10917091
MFR #D-2052-FMOH
List Price$135.80/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-2052-FMOH 31.8 mm Hose ID Size and M52x2 F Thread Size (mmxTPmm) Metric Swivel Female O-Ring 24º Seat Din. 3865 - Heavy
MI ITEM #10917091
MFR #D-2052-FMOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.80/pc for your price

Overview

Mfr description
D-2052-FMOH METRIC FEM 24 DG R1AT-R2AT-R

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353085295
  • UPC_NO
    822353085295
  • Standards Met
    DIN 3865
  • Weight
    2.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought