Motion
D-2424-C616
60º O-Ring Flange Code 61 R1R2R12
Mi Item #10917104
MFR #D-2424-C616
Price$294.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60º O-Ring Flange Code 61 R1R2R12
Mi Item #10917104
MFR #D-2424-C616

Mfr description
D-2424-C616 60 DG O-RING FLG CD 61 R1R2R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.79/pc

Specifications

Dimensions

  • Angle
    60 º
  • Weight
    2.95 lb

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353119976
  • Maximum Operating Pressure
    3,000 psi
  • Product Types
    60° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353119976
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)