Motion
D-2424-C61S
Hose End - 1-1/2 in Hose ID
Mi Item #10917106
MFR #D-2424-C61S
Price$159.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/2 in Hose ID
Mi Item #10917106
MFR #D-2424-C61S

Mfr description
D-2424-C61S FLANGE CODE 61 STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.96/pc

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Flange Diameter
    2.3800 in, 60.29 mm
  • Hose Cut-Off Factor
    2.3000 in, 58.50 mm
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    2.56 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Code 61 Flange
  • Connection Type
    Code 61 Flange
  • Coupling Connection Type
    Flange
  • End 1 Style
    Code 61 Flange
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 61 Flange
  • Manufacturer Upc Number
    822353114063
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    3000 psi
  • O-Ring Location
    Flange Face
  • Seal Type
    Code 61 Flange
  • Standards Met
    SAE J518
  • Style
    Straight
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    O-Ring Flange SAE J518 Code 61 Straight
  • UPC_NO
    822353114063
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)