Motion
D-2424-C629
Flange Code 62 R1AT-R2AT-R12
Mi Item #10917108
MFR #D-2424-C629
Price$292.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Code 62 R1AT-R2AT-R12
Mi Item #10917108
MFR #D-2424-C629

Mfr description
D-2424-C629 FLANGE CODE 62 R1AT-R2AT-R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.55/pc

Specifications

Dimensions

  • Angle
    90 º

Details

  • Manufacturer Upc Number
    822353130223
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    90° Flange 6000 PSI SAE J518 Code 62
  • UPC_NO
    822353130223
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)