Overview
Mfr description
D-2424-FBO4 45 DG BSP O-RING FEM SWIV 60
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353131046
- Product Types45° BSP O-Ring Female Swivel 60° Cone
- UPC_NO822353131046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data