Motion
D-2424-FBO9
D-2424-FBO9 1 1/2 in. Hose ID Size and 1 1/2-11 F Thread Size (in. TPI) 90º BSP O-Ring Female Swivel 60º Cone
MI ITEM #10917111
MFR #D-2424-FBO9
List Price$316.35/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-2424-FBO9 1 1/2 in. Hose ID Size and 1 1/2-11 F Thread Size (in. TPI) 90º BSP O-Ring Female Swivel 60º Cone
MI ITEM #10917111
MFR #D-2424-FBO9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.35/pc for your price

Overview

Mfr description
D-2424-FBO9 90 DG BSP FEMALE R1AT-R2AT-R

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353131039
  • Product Types
    90° BSP O-Ring Female Swivel 60° Cone
  • UPC_NO
    822353131039
  • Weight
    3.82 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought