Overview
Mfr description
D-2424-FJDH JIC FEMALE
Specifications
- Coupling Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353112625
- UPC_NO822353112625
- Weight2.45 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data