Overview
Mfr description
D-2424-FO9M 90 DG ORFS FEM SWIVEL MEDIUM
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353119501
- Product Types90º ORFS Female - ISO 12151-1 Medium Drop
- UPC_NO822353119501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data