Overview
Mfr description
D-2424-FOFS ORFS FEMALE SWIVEL
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353130810
- UPC_NO822353130810
- TypeORFS Female
- Weight2.45 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data