Motion
D-2432-C629
D-2432-C629 1 1/2 in. Hose ID Size and 2 in. Q Flange 90º Flange 6000 PSI SAE J518 Code 62
MI ITEM #10917130
MFR #D-2432-C629
List Price$340.38/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-2432-C629 1 1/2 in. Hose ID Size and 2 in. Q Flange 90º Flange 6000 PSI SAE J518 Code 62
MI ITEM #10917130
MFR #D-2432-C629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.38/pc for your price

Overview

Mfr description
D-2432-C629 FLANGE CODE 62 R1AT-R2AT-R12

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353130230
  • Product Types
    90° Flange 6000 PSI SAE J518 Code 62
  • UPC_NO
    822353130230
  • Working Pressure
    6000 psi
  • Maximum Operating Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought