Motion
D-2432-C62S
D-2432-C62S 1 1/2 in. Hose ID Size and 2 in. Q Flange 6000 PSI SAE J518 Code 62
MI ITEM #10917131
MFR #D-2432-C62S
Price$159.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-2432-C62S 1 1/2 in. Hose ID Size and 2 in. Q Flange 6000 PSI SAE J518 Code 62
MI ITEM #10917131
MFR #D-2432-C62S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.74/pc

Specifications

Dimensions

  • Weight
    3.35 lb

Details

  • Coupling Connection Type
    Flange
  • Manufacturer Upc Number
    822353130162
  • Standards Met
    SAE J518
  • Type
    Flange 6000 PSI SAE J518 Code 62
  • UPC_NO
    822353130162
  • Working Pressure
    6000 psi

Overview

Mfr description
D-2432-C62S FLANGE CODE 62 R1AT-R2AT-R12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought