Overview
Mfr description
D-2452-FMOL METRIC SWIVEL FEMALE O-RING
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeFemale
- Manufacturer Upc Number822353131688
- UPC_NO822353131688
- Standards MetDIN 3865
- Weight2.12 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data