Specifications
Dimensions
- Angle30 °
Details
- ConfigurationFlange Head
- Connection 1 Short NameCode 61 Flange
- Connection TypeCode 61 Flange
- End 1 StyleCode 61 Flange
- Fitting Connection FamilyCode 61 Flange
- Fitting TypeCode 61 Flange
- Seal TypeCode 61 Flange
- StyleFlange Head
- Thread StandardCode 61 Flange
- Thread TypeCode 61 Flange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)