Motion
D-3232-C614
D-3232-C614 2 in. Hose ID Size and 2.81 in. Q Flange 45º O-Ring Flange SAE J518 Code 61
MI ITEM #10917149
MFR #D-3232-C614
List Price$348.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-3232-C614 2 in. Hose ID Size and 2.81 in. Q Flange 45º O-Ring Flange SAE J518 Code 61
MI ITEM #10917149
MFR #D-3232-C614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.11/pc for your price

Overview

Mfr description
D-3232-C614 FLANGE CODE 61 45 DEG EL

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353114018
  • Product Types
    45° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353114018
  • Working Pressure
    3000 psi
  • Maximum Operating Pressure
    3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text